Shop All Sensor Cordsets & Receptacles
Woodhead
Mic D-Code M/Me 4P 2Pr 53M
Mfr # E11A06002M530
Zoro # G805904036
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 53.0m (173.88')
- Type Double Ended
- Keyway D-coded
- IP Rating IP67
- Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # E11A06002M530
- Zoro # G805904036
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 53.0m (173.88') |
Wire Size (AWG) | 24 |
Cable Diameter | 6.35mm (.250") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN Extra Big Digit Timer (TM15)
- TORK Electronic Timer, 365 Days Op. Mode, SPDT (DWZ200B)
- ABB Cable Connector, 1-1/4 In, Straight (TCF125-109AL)
- HELI-TUBE 1/2 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/2 C-50)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4000-31)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- TURCK Sensor 250V-Ac Cordset Cable (RK 4.43T-0.4-RS 4.43T)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Male (7R4A06A19A120)
- Woodhead Sensors