Shop All Sensor Cordsets & Receptacles
Woodhead
Mic D-Code M/Me 4P 2Pr 15M
Mfr # E11A06002M150
Zoro # G505903803
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 15.0m (49.21')
- Keyway D-coded
- IP Rating IP67
- Type Double Ended
- Coupling Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E11A06002M150
- Zoro # G505903803
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 15.0m (49.21') |
Cable Diameter | 6.35mm (.250") |
Wire Size AWG | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253009S)
- RIP-TIE Rip-Tie RipWrap 131 Piece Roll Black 1/2 (G-P8-131-BK)
- POLARIS Polaris Multi-Tap Connector, 4 Port (IPLD500-4CB)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1CG0)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- TURCK Multi Fast 12M 150V-Ac Cordset Cable (CSSWM CKWM 19-19-12 U-39542)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M100)
- Woodhead Sensor Cordsets & Receptacles