Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 8P M/Mfe St/St 5M #24-8
Mfr # 888030P02M050
Zoro # G005903853
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- Type Double Ended
- IP Rating IP67
- Wire Size (AWG) 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 888030P02M050
- Zoro # G005903853
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size (AWG) | 24 |
Cable Diameter | 6.70mm (.264") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protctr, 2.5A, PushBttn, Frame B (XTPB2P5BC1)
- WIREMOLD Accessory Pack, Steel (25AM-AP)
- AC WORKS 10ft L14-30P 30A 4-Prong Locking Plug to CS6364 50A Connector Temp Power Cord (TEL1430-010)
- ANCOR Grey 16 AWG Primary Wire - 100' (102410)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F060)
- IFM Cordset, 3 Pin, Receptacle, Female (E18212)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Male (7R4A06A19A120)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 3 ft. (104A0030AP)
- TURCK Multi Fast 3M 150V-Ac Cordset Cable (CSSM 19-19-3 U-04350)
- Woodhead Sensors