Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 8P M/Mfe St/St 1M #24-8
Mfr # 888030P02M010
Zoro # G405903903
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- IP Rating IP67
- Keyway Single
- Type Double Ended
- Coupling Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 888030P02M010
- Zoro # G405903903
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 6.70mm (.264") |
Wire Size (AWG) | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Junction Box (TBX-E250/280)
- ZORO SELECT Terminal Strip, 15A, 6 Pole, 300VAC (6ZEF6)
- MONOPRICE Plug, Modular, Cat5, Shielded, PK100 (7300)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 3 D (G4X3WH6)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- ALLEN BRADLEY Power 40M 600V-Ac Cordset Cable (2090-XXNPMP-16S40)
- REES Mushroom Plunger Assmbly, Yellow, 2" dia. (43200044)
- WOODWARD NETCON CORDSET CABLE (5416-351)
- TURCK Female/Male Str/Str 20M Cordset Cable (RKC 8T-20)
- TURCK 10M 250V-AC CORDSET CABLE (RK 4.4T-40/S618)
- Woodhead Sensors