Shop All Sensor Cordsets & Receptacles
Woodhead
MIC 5P M/MP 2M ST DEVICENET
Mfr # DND02A-M020
Zoro # G0407286
product price: $47.35
/ea
Sold in multiples of 2 for $94.70
$94.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Keyway Single
- IP Rating IP67
- Type Single Ended
- Material - Contact Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # DND02A-M020
- Zoro # G0407286
- UPC # 78678830000
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size (AWG) | 22 |
Cable Diameter | 7.24mm (.285") |
Description
MIC 5P M/MP 2M ST DEVICENET
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, M8-1.25X1/4" EG, PK100 (V220 M8-100)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37314)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- PANAMETRICS COMMUNICATION/CONTROL 30M CORDSET CABLE (704-688-100)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1041L2)
- EUCHNER Flying Lead Connector, 24VDC (C-M12F05-05X034PV10,0-MA-100184)
- REMKE Field Attachable, Single Key, 5 Pole, F, PG9 (305AFW9)
- TURCK 10M 250V-AC CORDSET CABLE (RK 4.4T-40/S618)
- Woodhead Sensors