Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 5P M/Mp 1M St Devicenet
Mfr # DND02AM010
Zoro # G205904025
Sold in multiples of 3 for $104.97
$104.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Keyway Single
- Wire/Cable Type Shielded-Twisted Pair
- Poles 5
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # DND02AM010
- Zoro # G205904025
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Wire Size AWG | 22 |
Cable Diameter | 7.24mm (.285") |
Details
Keyway | Single |
Wire/Cable Type | Shielded-Twisted Pair |
Poles | 5 |
CSA | LR6837 |
LED Indicator | No |
Material - Cable Jacket | PVC |
Color - Cable Jacket | Gray |
Voltage - Maximum | 250V AC/DC |
UL | E152210 |
Material - Plating Mating | Gold |
Orientation | Straight to Pigtail |
Current - Maximum per Contact | 4.0A |
Temperature Range - Operating | -20°C to +80°C |
Material - Connector Body | PVC |
Coupling Style | Threaded |
Material - Coupling Nut | Die-Cast Zinc |
Gender | Male-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT2-1)
- SQUARE D Thermal Unit, 2.32 to 2.94A (B3.30)
- ZORO SELECT Channel Clevis Hanger, 2 In, Black (V600 2B)
- CITEL Line Protector, 48V, 2 (DLAH-48D3)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG (1A5002-34)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- Woodhead Sensors