Shop All Communication Cables
Woodhead
Mic 5P M/Mfe To Horiz Dsub 5M
Mfr # BM5G70PP4M050
Zoro # G505924815
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Type Double Ended
- Keyway Reverse
- Voltage - Maximum 250V AC/DC
- Orientation Straight to Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # BM5G70PP4M050
- Zoro # G505924815
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 8.00mm (.315") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Long Spring, 3/8" (FS-3/8LS E/G)
- IDEAL WIRE CNCTR 16-6AWG, 15PK (30-1163)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RQ1-A2)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 2 Port, Gray (NFP-1020)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- Woodhead Communication Cables