Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 5P M/Mfe 8M 18/5 Tpe
Mfr # 885030K03M080
Zoro # G005904072
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 8.0m (26.25')
- Type Double Ended
- IP Rating IP67
- Keyway Single
- Temperature Range - Operating -20°C to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 885030K03M080
- Zoro # G005904072
- Country of Origin Italy
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 8.0m (26.25') |
Cable Diameter | 6.86mm (.270") |
Wire Size AWG | 18 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 20A (HBL8411C)
- GARDNER BENDER 22-10 Ga. Insulated Wire Terminal Kit with Reusable Case Assorted 100 pk (TK-806)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 100 (PLT3I-C)
- TRIPP LITE Heavy-Duty 2-post Front Mounting Ear Kit (UPSHDEARKIT)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC012)
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire (RM3004PA001)
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M050)
- Woodhead Sensors