Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 5P M/Mfe 5M St/St Dev-Net
Mfr # DND22AM050
Zoro # G105903531
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- Gender Female-Male
- Poles 5
- Material - Coupling Nut Die-Cast Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # DND22AM050
- Zoro # G105903531
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 22 |
Cable Diameter | 7.24mm (.285") |
Details
Keyway | Single |
Gender | Female-Male |
Poles | 5 |
Material - Coupling Nut | Die-Cast Zinc |
Coupling Style | Threaded |
UL | E152210 |
CSA | LR6837 |
LED Indicator | No |
Current - Maximum per Contact | 4.0A |
Wire/Cable Type | Shielded-Twisted Pair |
Color - Cable Jacket | Gray |
Material - Connector Body | PVC |
Material - Plating Mating | Gold |
Voltage - Maximum | 250V AC/DC |
Material - Cable Jacket | PVC |
Temperature Range - Operating | -20°C to +80°C |
Orientation | Straight to Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Neutral Kit, 120/240VAC, 60-100A (DG100NB)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 2.50A, 600V AC, Non-Indicating (LPS-RK-2-1/2SP)
- L.H. DOTTIE L.H. Dottie 3/4'' Pipe & 1'' EMT Nail Strap, 100PK (D2)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- REMKE Field Attachable, Single Key, 5 Pole, F, PG9 (305AFW9)
- IFM Female Cordset 10M Pvc-Cable M12 Connector (E18015)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT050)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- ROSS CONNECTING ASSEMBLY CORDSET CABLE (2532H77-W)
- Woodhead Sensors