Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 5P M/Mfe 5M 18/5 Tpe
Mfr # 885030K03M050
Zoro # G105904101
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- CSA LR6837
- Material - O-Ring Fluoro-elastomer
- UL E152210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 885030K03M050
- Zoro # G105904101
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 6.86mm (.270") |
Wire Size AWG | 18 |
Details
Keyway | Single |
CSA | LR6837 |
Material - O-Ring | Fluoro-elastomer |
UL | E152210 |
Orientation | Straight to Straight |
Voltage - Maximum | 250V AC/DC |
Wire/Cable Type | PLTC-ER |
Poles | 5 |
Material - Coupling Nut | Nickel-plated Brass |
LED Indicator | No |
Material - Cable Jacket | TPE |
Coupling Style | Threaded |
Color - Cable Jacket | Yellow |
Current - Maximum per Contact | 4.0A |
Gender | Female-Male |
Temperature Range - Operating | -20°C to +105°C |
Material - Connector Body | TPE |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA15SE)
- MONOPRICE Ethernet Cable, Cat 6, Green, 10 ft. (9869)
- SQUARE D Molded Case Circuit Breaker, HDL Series 150A, 3 Pole, 600V AC (HDL36150)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CCSS)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1141L5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV0941L5)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire (RM3004PA001)
- MITSUBISHI 3M Cordset Cable (GT15-AC30B)
- Woodhead Sensors