Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 5P M/Mfe 3M 22/5 Pvc
Mfr # 885030A09M030
Zoro # G405902692
original price:
$72.80
7% off
Sold in multiples of 2 for $135.38
$135.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- IP Rating IP67
- Type Double Ended
- Keyway Single
- UL E152210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 885030A09M030
- Zoro # G405902692
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.0m (9.84') |
Wire Size AWG | 22 |
Cable Diameter | 5.72mm (.225") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-X1-X0)
- STA-KON 22-16 AWG Nylon Fork Terminal #6 Stud PK100 (RA18-6F)
- LEVITON Watertight Locking Plug (26W75)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 200A, 600V AC, Non-Indicating (FLSR200)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC153)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1164L2)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F120)
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- Woodhead Sensors