Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 5P M/Mfe 3M #18/5 Tpe
Mfr # 885030K03M030
Zoro # G605904106
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- Type Double Ended
- Keyway Single
- IP Rating IP67
- LED Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 885030K03M030
- Zoro # G605904106
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.0m (9.84') |
Cable Diameter | 6.86mm (.270") |
Wire Size AWG | 18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 27 AWG, 1.0 Lbs, 1601' Length, 0.0151" Diameter, Red (27SNSP)
- TRIPP LITE Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft (P504-025)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- LEVITON LOCKNG RCPTCL L5-30R 30A (02610-00D)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON External Thread Receptacle, 6, Female, 8A (1R6004A20A120)
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC144)
- IFM Female Cordset 10M Pvc-Cable M12 Connector (E18015)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M050)
- Woodhead Sensors