Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 5P M/Mfe 2M 90/St 22/5 Pvc
Mfr # 885032A09M020
Zoro # G605903741
product price: $66.99
/ea
Sold in multiples of 2 for $133.98
$133.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Type Double Ended
- IP Rating IP67
- Keyway Single
- LED Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 885032A09M020
- Zoro # G605903741
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.72mm (.225") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW143)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-10-100-BK)
- HUBBELL Single/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Silver (SS78)
- EATON BUSSMANN Fuse, RK1 Class, LPN-RK-SP Series, Time Delay, 6-1/4A, 250V AC, Nonindicating (LPN-RK-6-1/4SP)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F060)
- ALLEN BRADLEY 1492-Cable010B Slc500 Pre-Wired 1M Cordset Cable (953154)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M050)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT049)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- Woodhead Sensors