Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 5P M/Mfe 15M St/St Shld
Mfr # BB5S30PP4M150
Zoro # G205904049
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 15.0m (49.21')
- Type Double Ended
- IP Rating IP67
- Keyway Reverse
- Current - Maximum per Contact 4.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # BB5S30PP4M150
- Zoro # G205904049
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 15.0m (49.21') |
Wire Size AWG | 24 |
Cable Diameter | 8.00mm (.315") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 60A, 600V AC, Indicating (A6D60R)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AW3)
- PANDUIT Base Wiring Duct, Type F, Narrow, Black, 4" x 4" x 1' (6-Pack) (F4X4BL6)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M020)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCRA151164D2)
- BRAD HARRISON Internal Thread Connector, 4, Male, 15 AWG (1A4002-34)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (404000A10M050)
- Woodhead Sensor Cordsets & Receptacles