Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 5P M/Mfe 12M #18/5 Tpe
Mfr # 885030K03M120
Zoro # G605904090
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12.0m (39.37')
- Type Double Ended
- Keyway Single
- IP Rating IP67
- Orientation Straight to Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 885030K03M120
- Zoro # G605904090
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 12.0m (39.37') |
Cable Diameter | 6.86mm (.270") |
Wire Size (AWG) | 18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- SHRINK-KON Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (HS4-30-4)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 75A (6275AXXSZS-DC3)
- QUICKCABLE EPDM SS Cable Clamp, 1/2", PK10 (504423-010)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BALLUFF CONNECTING CORDSET CABLE (BCC05W0 BCC M425-0000-1A-008-EX44T2-050)
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- EATON Cordset, Plug, 5 Pin, Female (CSAS5A5CY2202)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (404000A10M050)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F200)
- Woodhead Sensor Cordsets & Receptacles