Shop All Cable Connectors
Woodhead
Mic 5P F/Fr .5M 1/2Npt #18 Pvc
Mfr # 8R5000A16M005
Zoro # G905927461
product price: $36.65
/ea
Sold in multiples of 3 for $109.95
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- Poles 5
- Mounting Thread Size 1/2" - 14 NPT
- Voltage - Maximum 250V AC/DC
- Wire Size (AWG) 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 8R5000A16M005
- Zoro # G905927461
- Country of Origin United States
- Category Cable Connectors
Dimensions
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 18 |
Length | 0.50m |
Details
Type | Single Ended (pigtail) |
Poles | 5 |
Voltage - Maximum | 250V AC/DC |
Orientation | Straight |
Temperature Range - Operating | -20° to +105°C |
IP Rating | IP67 |
Panel Mount | Front |
Material - Component | Nickel-plated Zinc Die-Cast |
Coupling Type | Internal Thread |
Wire/Cable Type | UL 1569 |
Product Name | Micro-Change (M12) |
Current - Maximum per Contact | 4.0A |
Gender | Female |
NEMA Rating | NEMA 6 |
Series | 120070 |
Keyway | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT DIN Rail Wiring Duct, Lead-Free PVC, 6.22" x 2.12" x 1' (6-Pack), White (DRD22WH6)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, White (GFNL1-W)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 90A, 600V AC, Non-Indicating (LPJ-90SP)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710G)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - 3Pc-Crimp-On, Rg-58 Pvc (CBN-3112)
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- Woodhead Cable Connectors