Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 4P Mp D-Coded 1M
Mfr # E10A00610M010
Zoro # G205903783
Sold in multiples of 2 for $101.78
$101.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- IP Rating IP67
- Type Single Ended
- Keyway D-coded
- Color - Cable Jacket Teal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # E10A00610M010
- Zoro # G205903783
- Country of Origin New Zealand
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Wire Size AWG | 22 |
Cable Diameter | 5.59mm (.220") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 18.1", Nylon, White, PK100 (BT5LH-C)
- SQUARE D Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 1/3/3R/4/4X, Yellow (9001BW92Y)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 250' Length - Black (WL915BSP)
- LEVITON ELECTRICAL PLUGS CAT 6A UNIVERSAL TOOL-FREE PLUG (6APLG-S6A)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- TURCK Pico Fast Cordset Cable, PKG 4M3PSG 4MS90SP (PKG 4M-3-PSG 4M/S90-SP)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (775030D02F060)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- Woodhead Sensors