Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 4P M/Mp St/St D-Coded 4M
Mfr # E11A06011M040
Zoro # G005904300
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 4.0m (13.12')
- Keyway D-coded
- Type Double Ended
- IP Rating IP67
- Material - Coupling Nut Nickel-plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E11A06011M040
- Zoro # G005904300
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 4.0m (13.12') |
Wire Size AWG | 22 |
Cable Diameter | 6.70mm (.264") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRAP-IT Self-Gripping Cable Ties Roll - 8-inch (100-Pack) - Reusable Hook and Loop Ties (A4100-CTR-8BL)
- SCHNEIDER ELECTRIC LegendPlate, On-Off, White/Black, Square (9001KN245BP)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 400mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-400-R)
- KLEIN TOOLS Cable Installation Kit for Pass-Thru (VDV026-813)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- HEIDENHAIN Encoder Cordset Cable (309777-15)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F200)
- ABB BC7-30-01-01, 3P MINI CONTR, 24VDC, (BC7-30-01-01)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- Woodhead Sensor Cordsets & Receptacles