Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 4P M/Mp St/St D-Coded 40M
Mfr # E11A06011M400
Zoro # G405904313
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 40.0m (131.20')
- IP Rating IP67
- Type Double Ended
- Keyway D-coded
- Color - Cable Jacket Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E11A06011M400
- Zoro # G405904313
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 40.0m (131.20') |
Cable Diameter | 6.70mm (.264") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Straight, Aluminum, 1-5/8 in L, 1/2 in MNPT, Silver, Blue Color Code (SHC1023)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 15.5 A, Reversing: No (3RT23251AK60)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 37.3 cu in, Floor Box, 1 Gang, Brass, Round (FB2529)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR3U)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M050)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- REMKE Cordset, Mini, Hi-Temp Sil, M/F, 3 P, 6 ft. (103G0060AHT)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M100)
- EATON Cordset, Plug, 4 Pin, Female (CSAS4F4CY2202)
- Woodhead Sensors