Shop All Sensor Cordsets & Receptacles
Woodhead
MIC 4P M/MP ST/ST D-CODED 3M
Mfr # E11A06004M030
Zoro # G0404468
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- IP Rating IP67
- Type Double Ended
- Keyway D-coded
- Material - Cable Jacket TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E11A06004M030
- Zoro # G0404468
- UPC # 78678806020
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.0m (9.84') |
Cable Diameter | 6.10mm (.240") |
Wire Size (AWG) | 24 |
Description
MIC 4P M/MP ST/ST D-CODED 3M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 90A, 600V AC, Non-Indicating (FLSR090)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTC3S-X0)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR6AL)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 16AWG_ 13A/1625W_ 3-Prong_ (5297)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- YOKOGAWA Cordset Cable (WU40-LH05)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM40B)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M100)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- Woodhead Sensor Cordsets & Receptacles