Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 4P M/Mp St/St D-Coded 30M
Mfr # E11A06011M300
Zoro # G005904249
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 30.0m (98.40')
- Keyway D-coded
- Type Double Ended
- IP Rating IP67
- Voltage - Maximum 30V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E11A06011M300
- Zoro # G005904249
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 30.0m (98.40') |
Cable Diameter | 6.70mm (.264") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 9A, 600V AC, Non-Indicating (LPJ-9SP)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Black (HS367-S10-BLACK)
- SCHNEIDER ELECTRIC Varistor Transient Suppressor 110250 Vac (LAD4VU)
- MONOPRICE Patch Panel, 12P, Vertical (7304)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC004)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (775030D02F060)
- IFM Single-Ended Cordset, 15 m L Cable (EVC086)
- Woodhead Sensors