Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 4P M/Mp St/St D-Coded 1M
Mfr # E11A06003M010
Zoro # G005903945
Sold in multiples of 2 for $135.98
$135.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Keyway D-coded
- Type Double Ended
- IP Rating IP67
- Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # E11A06003M010
- Zoro # G005903945
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Wire Size AWG | 24 |
Cable Diameter | 5.59mm (.220") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120GFTP)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 100 ft. (9794)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M120)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/277V AC (31EH19)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- IFM Double-Ended Cordset, 10 m L Cable (EVC108)
- BRAD HARRISON External Thread Receptacle, 2, Female, 13A (1R2004A20A120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703000D02F120)
- Woodhead Sensor Cordsets & Receptacles