Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 4P M/Mp St/St D-Coded 10M
Mfr # E11A06011M100
Zoro # G205904322
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Keyway D-coded
- Coupling Style Threaded
- Wire/Cable Type Shielded PUR
- Material - Coupling Nut Nickel-plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # E11A06011M100
- Zoro # G205904322
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 6.70mm (.264") |
Wire Size AWG | 22 |
Details
Keyway | D-coded |
Coupling Style | Threaded |
Wire/Cable Type | Shielded PUR |
Material - Coupling Nut | Nickel-plated Brass |
Color - Cable Jacket | Green |
Material - Cable Jacket | PUR |
Orientation | Straight to Straight |
Voltage - Maximum | 30V |
LED Indicator | No |
Poles | 4 |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 1.5A |
Material - Connector Body | PUR |
Gender | Male-Male |
Temperature Range - Operating | -20°C to +60°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 20A 125/250V L14-20P Power Input Inlet UL and C-UL listed (ASINL1420P)
- NVENT HOFFMAN Elbow-Inside Opening, Fits 4.00x4.00, Gr (F4490EIN)
- SQUARE D Molded Case Circuit Breaker, LAL Series 300A, 3 Pole, 600V AC (LAL36300)
- SUPERIOR ELECTRIC 30 Amp Male NEMA L14-30P to 30 Amp Female NEMA TT-30R Adapter Plug for RV (RVA1590)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- PYROTENAX Ehu Engineered Heating Unit 108Ft 120VAc Cordset Cable, A61HD3610108200120714VY (A/61HD3610/108/200/120/7/14V/Y)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M020)
- SCHMITT Encoder Cordset Cable (SB-2540)
- Woodhead Sensor Cordsets & Receptacles