Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 4P M/Mp 90/90 D-Coded 5M
Mfr # E11A06310M050
Zoro # G605904380
original price:
$131.65
19% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Type Double Ended
- Keyway D-coded
- IP Rating IP67
- Coupling Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E11A06310M050
- Zoro # G605904380
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 22 |
Cable Diameter | 5.59mm (.220") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 30A 600V AC, 2-Pole 3-Wire Grounding, L9-30P, Screw Terminal, Black and White (HBL2651)
- PANDUIT Ergonomic Metal Housing Cable Tie Hand T (GS4H-E)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO23V09)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TURCK CORDSET CABLE (RSSD RSSD 441-15M)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1965L2)
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- Woodhead Sensor Cordsets & Receptacles