Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 4P M/Mp 90/90 D-Coded 14M Tpe
Mfr # E11A06304M140
Zoro # G805904159
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 14.0m (45.93')
- Keyway D-coded
- IP Rating IP67
- Type Double Ended
- UL E361772
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E11A06304M140
- Zoro # G805904159
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 14.0m (45.93') |
Cable Diameter | 6.10mm (.240") |
Wire Size (AWG) | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- AC WORKS 20A 4-Prong 125/250V L14-20P Plug to L14-30R 30A 4-Prong 125/250V Connector (ADL1420L1430)
- SIEMENS Fusible Safety Switch, General Duty, 120/240V AC, 2PST, 30 A, NEMA 3R (LF211NR)
- LINEMASTER Heavy Duty Foot Switch, SPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange (531-SWH)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F120)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F200)
- BAUMER 19-Pol 5M Cordset Cable (130371 10130371)
- TURCK MINI FAST 4M CORDSET CABLE (RKM 36-4M)
- Woodhead Sensor Cordsets & Receptacles