Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 4P M/Mfe 8M 18/4 Tpe
Mfr # 884030K03M080
Zoro # G205902830
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 8.0m (26.25')
- Keyway Single
- Material - Connector Body TPE
- CSA LR6837
- Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 884030K03M080
- Zoro # G205902830
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 8.0m (26.25') |
Wire Size AWG | 18 |
Cable Diameter | 7.14mm (.281") |
Details
Keyway | Single |
Material - Connector Body | TPE |
CSA | LR6837 |
Poles | 4 |
Material - Coupling Nut | Nickel-plated Brass |
Voltage - Maximum | 250V AC/DC |
Material - O-Ring | Fluoro-elastomer |
Orientation | Straight to Straight |
Temperature Range - Operating | -20°C to +105°C |
UL | E152210 |
LED Indicator | No |
Current - Maximum per Contact | 4.0A |
Material - Cable Jacket | TPE |
Color - Cable Jacket | Yellow |
Gender | Female-Male |
Coupling Style | Threaded |
Wire/Cable Type | PLTC-ER |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT COMPR CONNECTOR 1-1/4" STEEL (2905)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.60A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-6/10-R)
- ROMEX Wire Build 14/2Uf-W/Gx50Ft 15A (14/2UF-WGX50)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 240VAC, 10A (CA2KN40U7)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (405006A10M020)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM50B)
- TURCK MINI FAST 4M CORDSET CABLE (RKM 36-4M)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- Woodhead Sensor Cordsets & Receptacles