Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 4P M/Mfe 5M St/90 18/4 Pur
Mfr # 884031B02M050
Zoro # G705902767
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Series 120066
- Keyway Single
- Type Double Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 884031B02M050
- Zoro # G705902767
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 18 |
Cable Diameter | 7.37mm (.290") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 32 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO132M125P)
- WESTEK Lamp Dimmer Full Range (6009B)
- WIREMOLD Outdoor Charging, Black, 1 GFCI, 4 USB Port (XCSAL2GRU-BK)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116C02-D1)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (115020A01F060)
- RAYCHEM PARALLEL SELF-REGULATING HEATING 925FT CORDSET CABLE (XTV-10XTV1-CT-T3)
- BALLUFF CONNECTING CORDSET CABLE (BCC05W0 BCC M425-0000-1A-008-EX44T2-050)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM40B)
- Woodhead Sensor Cordsets & Receptacles