Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 4P M/Mfe 5M 90/St 18/4 Tpe
Mfr # 884032K03M050
Zoro # G205902946
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- IP Rating IP67
- Keyway Single
- Type Double Ended
- Series 120066
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 884032K03M050
- Zoro # G205902946
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size (AWG) | 18 |
Cable Diameter | 7.14mm (.281") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y63T22-0)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50NN1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Duplex Receptacle (SA3925)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC019)
- COGNEX Cordset Cable (CKR-200-CBL-EXT)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M020)
- Woodhead Sensor Cordsets & Receptacles