Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 4P M/Mfe 50M St/St 22/4
Mfr # 884030K05M050
Zoro # G105902893
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- IP Rating IP67
- Type Double Ended
- Keyway Single
- Current - Maximum per Contact 4.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 884030K05M050
- Zoro # G105902893
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 22 |
Cable Diameter | 5.30mm (.209") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 25 ft. 16/3 Cord Reel, w/Integrated Cord, 4 Outlets 10 Amps 4 Outlets (SL-755)
- GB TIES RELSBLE BLK 28""BG3 (47-127UVB)
- EATON Proximity Sensor, Inductive, 2mm, PNP, NO (E57-08GU02-G)
- MERSEN Semiconductor Fuse, A15QS Series, 150A, Fast-Acting, 150V AC, Bolt-On (A15QS150-4)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- BRAD HARRISON 4P M/Mfe St/90 11M Cordset Cable (1200660967 884031C02M110)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M020)
- AUTONICS Extension Cordset, 6 Pin, Receptacle (CID6S-10)
- BRAD HARRISON External Thread Connector, 5, Female, PG7 (8A5001-31)
- Woodhead Sensors