Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 4P M/Mfe 2M St/90 22/4
Mfr # 884031K05M020
Zoro # G105902695
product price: $57.65
/ea
Sold in multiples of 2 for $115.30
$115.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 120066
- Type Double Ended
- Keyway Single
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 884031K05M020
- Zoro # G105902695
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.30mm (.209") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1614FGWW)
- PEPPERL FUCHS LOGIC CARD 01515 SEC (MPA1HD)
- HUBBELL 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215CAT)
- APPLETON ELECTRIC EYD Sealing Fitting, 25 Fill, Grayloy, 2 (EYD-66)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- MENCOM SENSOR 20FT 600V-AC CORDSET CABLE (MIN-4FP-20)
- Woodhead Sensors