Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 4P M/Mfe 2M 90/St 18/4 Tpe
Mfr # 884032K03M020
Zoro # G105902961
Sold in multiples of 2 for $136.30
$136.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- IP Rating IP67
- Type Double Ended
- Keyway Single
- Material - O-Ring Fluoro-elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 884032K03M020
- Zoro # G105902961
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 7.14mm (.281") |
Wire Size AWG | 18 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (5WHJ1)
- KILLARK Explosion Proof Flexible Fitting (ECF-110)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 1000 (BT3I-M0)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- TEMPO COMMUNICATIONS Cord Set, Replacement (PE902)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- ALLEN BRADLEY 9M CORDSET CABLE (2090-CPWM7DF-10AF09)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- Woodhead Sensor Cordsets & Receptacles