Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 4P M/Mfe 0.3M St/St #22Pvc
Mfr # 884030A09M003
Zoro # G405902708
original price:
$46.68
6% off
new price: $43.75
/ea
Sold in multiples of 2 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.30m (11.81")
- Keyway Single
- Type Double Ended
- IP Rating IP67
- Material - O-Ring Fluoro-elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 884030A09M003
- Zoro # G405902708
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.30m (11.81") |
Cable Diameter | 5.33mm (.210") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1153-0AB60-1FA0)
- HELI-TUBE 5/8 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 5/8 UR-100)
- DWYER INSTRUMENTS 4 Channel Timer Controller (DCT504A)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 8 Pin, Plug, Male (208002A01F120)
- MARETRON Mid Double-Ended Cordset-2M Blue (DM-DB1-DF-02.0)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1041L5)
- BRAD HARRISON 4P MALE 14-4 NEOPRENE 6FT CORDSET CABLE (32635)
- ALLEN BRADLEY DC MICRO FEMALE STRAIGHT 10M CORDSET CABLE (889DS-F4EC-10)
- Woodhead Sensors