Shop All Sensor Cordsets & Receptacles
Woodhead
Mic 3P Mr 12In 1/2Npt #22 Pvc
Mfr # 7R3006A19A120
Zoro # G805903947
product price: $25.65
/ea
Sold in multiples of 4 for $102.60
$102.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 120074
- Length 0.305m
- NEMA Rating NEMA 6
- IP Rating IP67
- Type Single Ended (pigtail)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 7R3006A19A120
- Zoro # G805903947
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 0.305m |
Wire Size (AWG) | 22 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Series | 120074 |
NEMA Rating | NEMA 6 |
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Keyway | Dual |
Wire/Cable Type | Leads, UL 1061 |
UL | E152210 |
Poles | 3 |
Voltage - Maximum | 250V AC/DC |
Orientation | Straight |
Current - Maximum per Contact | 4.0A |
Coupling Type | External Thread |
Temperature Range - Operating | -20° to +80°C |
Gender | Male |
Product Name | Micro-Change (1/2" - 20 UNF) |
CSA | LR6837 |
Material - Component | Gray Annodized Aluminum |
Panel Mount | Front |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG14-47PX-A)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DND325B)
- HUBBELL Receptacle, Male, Yellow, 4 to 4/0, Taper (HBLMRSCY)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ141206CHQRWW)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- IFM Double-Ended Cordset, 10 m L Cable (EVC108)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F060)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- Woodhead Sensor Cordsets & Receptacles