Shop All Duplex Straight Blade Receptacles
Woodhead
MC A 3P MR SK 1/2 NPT #16 PVC .5M
Mfr # 1R3006A20M005
Zoro # G2021434
product price: $35.65
/ea
Sold in multiples of 3 for $106.95
$106.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.50m
- UL E152210
- Mounting Thread Size 1/2" - 14 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1R3006A20M005
- Zoro # G2021434
- UPC # 78678885298
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.50m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 16 |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
UL | E152210 |
Product Name | Mini-Change |
Material - Component | Zinc Die-Cast with Black Epoxy |
Keyway | Single |
Temperature Range - Operating | -20° to +105°C |
Coupling Type | External Thread |
CSA | LR6837 |
Wire/Cable Type | UL 1015 |
Series | 130013 |
Gender | Male |
Current - Maximum per Contact | 13.0A |
Voltage - Maximum | 600V AC/DC |
Orientation | Straight |
Panel Mount | Front |
Poles | 3 |
NEMA Rating | NEMA 6 |
Description
MC A 3P MR SK 1/2 NPT #16 PVC .5M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, sheet of 76 unmarked legends 8 x 27 mm for legend holder 30 x 40 mm (ZBY4100)
- EATON UPS System, 3000VA, 7 Outlets, Tower, Out: 120V AC , In:120V AC (5P3000)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 2NO, Plastic, 3P (XB5AJ33)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (771)
- EATON WIRING DEVICES Receptacle Dplx Ivory 20A/125V (CR20V)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300SGA)
- EATON WIRING DEVICES 5352W Industrial Duplex Receptacle 20A-125V White (418467)
- LEVITON Receptacle (8200-GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BKWR)
- LEVITON Electrical Receptacles Eb Rec Dup Tslot 2Po 3Wi 20A125V (5352-E)
- FAITH 4.6A USB Outlet and 15A Decorator Tamper-Resistant Duplex Receptacle with Wall Plate, Black, 2PK (USB46-BK-02)
- Woodhead Duplex Straight Blade Receptacles