Shop All Duplex Straight Blade Receptacles
Woodhead
MC A 3P MR SK 1/2 NPT #16 PVC 3M
Mfr # 1R3006A20M030
Zoro # G2021486
product price: $36.69
/ea
Sold in multiples of 2 for $73.38
$73.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 3.0m
- Wire/Cable Type UL 1015
- NEMA Rating NEMA 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1R3006A20M030
- Zoro # G2021486
- UPC # 78678884152
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 3.0m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 16 |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Wire/Cable Type | UL 1015 |
NEMA Rating | NEMA 6 |
UL | E152210 |
Product Name | Mini-Change |
Poles | 3 |
Gender | Male |
Orientation | Straight |
Voltage - Maximum | 600V AC/DC |
Series | 130013 |
CSA | LR6837 |
Temperature Range - Operating | -20° to +105°C |
Material - Component | Zinc Die-Cast with Black Epoxy |
Panel Mount | Front |
Current - Maximum per Contact | 13.0A |
Keyway | Single |
Coupling Type | External Thread |
Description
MC A 3P MR SK 1/2 NPT #16 PVC 3M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Temperature PID Cntrllr, 1/16 DIN, 4-20mA (48VFL13)
- EATON Circuit Breaker, PDG Series 30A, 3 Pole, 600V AC, A Curve (PDG23G0030TFFL)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 20A (D1D20)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 800A; 600A (HC4286DB)
- EATON WIRING DEVICES EATON-10-L Duplex Receptacle, 2 -Pole, 15 A, 125 VAC, Push, Side Wiring, NEMA: 5-15R, White (1107W)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R WH (SNAP5262WA)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STGN)
- EATON WIRING DEVICES 1877V-BOX Single Receptacle 125V - Ivory (4249983)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHITR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5262BKWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200I)
- Woodhead Duplex Straight Blade Receptacles