Shop All Duplex Straight Blade Receptacles
Woodhead
MC A 3P F/FR SK 1/2 NPT #16 PVC 5M
Mfr # 1R3000A20M050
Zoro # G2024085
product price: $77.95
/ea
Sold in multiples of 2 for $155.90
Free Shipping & Returns
$155.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 5.0m
- Keyway Single
- UL E152210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1R3000A20M050
- Zoro # G2024085
- UPC # 78678883390
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 5.0m |
Wire Size (AWG) | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Keyway | Single |
UL | E152210 |
Material - Component | Nickel-plated Zinc Die-Cast |
Current - Maximum per Contact | 13.0A |
Panel Mount | Front |
Gender | Female |
Voltage - Maximum | 600V AC/DC |
NEMA Rating | NEMA 6 |
Coupling Type | Internal Thread |
Wire/Cable Type | UL 1015 |
Poles | 3 |
Product Name | Mini-Change |
Temperature Range - Operating | -20° to +105°C |
Series | 130013 |
Orientation | Straight |
CSA | LR6837 |
Description
MC A 3P F/FR SK 1/2 NPT #16 PVC 5M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle Flush Mnt 30A (R20-05207-S10)
- ALLEN TEL Cat 5e 110 Cross Connect Kit-300-Pair, C4 Connectors (GB300-C4-KIT)
- LEVITON Afci Outlet15A Wht (R02-AFTR1-0KW)
- FLEX-STRUT Corner Connection, 12-Hole, 3-Way (FS-5525 E/G)
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, Brown (USBB15AC5)
- LEVITON 20A Brown Heavy-Duty 5-20R Duplex Outlet (S00-CR20-00S)
- LEVITON OUTLET BROWN 5-15R 125V (T5325-000)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STW)
- LEVITON Receptacle (8300-H)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- Woodhead Straight Blade Devices