Shop All Duplex Straight Blade Receptacles
Woodhead
MC A 3P F/FR SK 1/2 NPT #16 PVC .5M
Mfr # 1R3000A20M005
Zoro # G5622602
product price: $39.79
/ea
Sold in multiples of 2 for $79.58
$79.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.50m
- Wire Size (AWG) 16
- Panel Mount Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1R3000A20M005
- Zoro # G5622602
- UPC # 78678884582
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.50m |
Wire Size (AWG) | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Panel Mount | Front |
Product Name | Mini-Change |
NEMA Rating | NEMA 6 |
CSA | LR6837 |
Orientation | Straight |
Wire/Cable Type | UL 1015 |
Keyway | Single |
Gender | Female |
Material - Component | Nickel-plated Zinc Die-Cast |
Temperature Range - Operating | -20° to +105°C |
Series | 130013 |
UL | E152210 |
Coupling Type | Internal Thread |
Voltage - Maximum | 600V AC/DC |
Current - Maximum per Contact | 13.0A |
Poles | 3 |
Description
MC A 3P F/FR SK 1/2 NPT #16 PVC .5M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 3.0in ID, Black, 50ft (FP-301VW-3-Black-50')
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.15A, 250V AC, Non-Indicating (FRN-R-15/100)
- TEMPO COMMUNICATIONS A-Frame, (AF2)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 24V DC, 50 Hz (LC1DT40BL)
- LEVITON Receptacle (M8300-I)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5352I)
- LEVITON Recpt Dplx Dp Grnd Wht (C22-05320-00W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R YL (HBL53CM62)
- LEVITON Receptacle (CR15)
- LEVITON Receptacle (16342-W)
- Woodhead Duplex Straight Blade Receptacles