Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 9P Mr 6 16/1 Pvc
Mfr # 3R9006A20F060
Zoro # G205902557
original price:
$135.65
7% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Single
- Type Single Ended (pigtail)
- IP Rating IP67
- Wire Size AWG 16
- Coupling Type External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3R9006A20F060
- Zoro # G205902557
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size AWG | 16 |
Length | 1.83m |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Keyway | Single |
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Coupling Type | External Thread |
Temperature Range - Operating | -20°C to +105°C |
Current - Maximum per Contact | 7.0A |
Voltage - Maximum | 600V AC/DC |
Orientation | Straight |
UL | E152210 |
Material - Component | Zinc Die-Cast with Black Epoxy |
CSA | LR6837 |
Gender | Male |
Wire/Cable Type | UL 1015 |
Poles | 9 |
Series | 130015 |
Product Name | Mini-Change |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 3P 4W 600VAC L17-30R (HBL2743SW)
- SQUARE D Circuit Breaker Enclosure, J250, 3 Spaces, 250A, Main Circuit Breaker (J250AWK)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 30W, 6A, Panel (SLS050601T)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62N2)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Mini-Change M/F St/St 12M Cordset Cable (1300100875 114030K12M120)
- REES Mushroom Plunger Assmbly, Yellow, 2" dia. (43200044)
- IFM Single-Ended Cordset, 10 m L Cable (EVC152)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- BRAD HARRISON External Thread Receptacle, 6, Male, 16 AWG (1R6006A20A120)
- Woodhead Sensors