Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 8P M/Mp 0.3M #22-7 #18-1 Yel Pvc
Mfr # 1300070450
Zoro # G405902326
product price: $77.55
/ea
Sold in multiples of 2 for $155.10
Free Shipping & Returns
$155.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.30m (11.81")
- Series 130007
- Type Single Ended
- IP Rating IP67
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300070450
- Zoro # G405902326
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.30m (11.81") |
Wire Size (AWG) | 18, 22 |
Cable Diameter | 7.36mm (.290") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASS TOOLS 24" x 8.75 mm White Zip Ties, Cable Ties (48 Zip Ties), 48PK (KLA-CON-ZIP-WHI-2408x48)
- GROTE Turn Signal Switch (48282)
- INSTALLBAY BY METRA SWITCH ROUND ROCKER NO LEADS (IBRRS)
- UBI Circuit Breaker, UBIF Series 45A, 2 Pole, 120/240V AC (UBIF0245N)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM 5M 240V-Ac 300V-Dc Cordset Cable (EVT001 ADOGH040VAS0005E04)
- KEYENCE Flat Ribbon Cordset Cable, OP42341 (OP-42341)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (403006A10M100)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F060)
- Woodhead Sensors