Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 8P Mfe 15M 8 Pvc Micro Mpis
Mfr # 228020A04M150
Zoro # G105902206
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 15.0m (49.21')
- Type Double Ended
- Keyway Single
- IP Rating IP67
- Material - Coupling Nut Black Epoxy Coated Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 228020A04M150
- Zoro # G105902206
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 15.0m (49.21') |
Cable Diameter | 7.36mm (.290") |
Wire Size (AWG) | 18, 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1/2” Inch Diameter – 100’ Feet Long – Black (FRPPWL.625-100SP)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1603-100)
- EATON 400 A, 250 to 500 KCMIL, 1-Conductor, Aluminum, Line/Load Lug, Circuit Breaker Terminal Kit (TA350K)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97101)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- IFM Single-Ended Cordset, 10 m L Cable (EVC143)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC016)
- Woodhead Sensor Cordsets & Receptacles