Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 8P Fp 6 16/8 Pvc Ss
Mfr # 208000A01F0601
Zoro # G605902447
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 200485
- Material - Plating Mating Gold
- Polarized to PCB Yes
- Durability (mating cycles max) 20
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 208000A01F0601
- Zoro # G605902447
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Mated Height | 5.60mm |
Details
Series | 200485 |
Material - Plating Mating | Gold |
Polarized to PCB | Yes |
Durability (mating cycles max) | 20 |
Color - Resin | Black |
Material - Metal | Copper Alloy |
Temperature Range - Operating | -40° to +105°C |
Wire/Cable Type | FFC/FPC |
Circuits (Loaded) | 40 |
Product Name | Easy-On |
Orientation | Vertical |
Stackable | No |
Actuator Type | One-Touch |
Current - Maximum per Contact | 0.5A |
PCB Mounting | Surface Mount |
PCB Retention | Yes |
Voltage - Maximum | 50V |
Pitch - Mating Interface | 0.50mm |
Material - Resin | Liquid Crystal Polymer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Knockout Seal, 2", PK10 (KO706)
- NVENT CADDY Channel Nut w/ Top Spring, 3/8-16 In (TSNT0037EG)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- HUBBELL Wall Switch, 20A, Ivory, 1 HP, 1-Pole Switch (CSB120I)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- YASKAWA Robot Assembly Cordset Cable (156925-7)
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- BRAD HARRISON 5P M/F St/St 6Ft Cordset Cable (115020A01F060 1300101005)
- TURCK Flex Life 125V Cordset Cable, PKG 3M2S90S101 (PKG 3M-2/S90/S101)
- EATON Cordset, Plug, 5 Pin, Female (CSAS5A5CY2202)
- Woodhead Sensors