Shop All Hazardous Location Plugs
Woodhead
Mc 7P Mfe 3 16/7 Pvc
Mfr # 227020A01F030
Zoro # G905981333
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.91m (3.0')
- Type Double Ended
- Keyway Single
- IP Rating IP67
- Material - Connector Body TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 227020A01F030
- Zoro # G905981333
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Cable Length | 0.91m (3.0') |
Cable Diameter | 13.72mm (.540") |
Wire Size (AWG) | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 In, Straight, Gray (SEC50GA)
- ILSCO Aluminum Splicer/Reducer, Conductor, PK3 (SPA-0-EC)
- EATON Toggle Switch, SPDT, 10A @ 250V, QuikConnct (7503K15)
- POWER FIRST 8 AWG Vinyl Ring Terminal 1/4" Stud PK25 (4FRC9)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Woodhead Pin & Sleeve Devices