Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 6P Mr 12In 16/1 Pvc Flngd
Mfr # 1R6G06A20A120
Zoro # G905902574
original price:
$63.02
7% off
new price: $58.29
/ea
Sold in multiples of 2 for $116.58
$116.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130013
- Length 0.305m
- Keyway Single
- IP Rating IP67
- NEMA Rating NEMA 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1R6G06A20A120
- Zoro # G905902574
- Country of Origin Tunisia
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 0.305m |
Wire Size AWG | 16 |
Details
Series | 130013 |
Keyway | Single |
IP Rating | IP67 |
NEMA Rating | NEMA 6 |
Type | Single Ended (pigtail) |
CSA | LR6837 |
Gender | Male |
Coupling Type | External Thread |
Voltage - Maximum | 600V AC/DC |
Temperature Range - Operating | -20°C to +105°C |
Poles | 6 |
Material - Component | Gray Annodized Aluminum |
Panel Mount | Front |
Orientation | Straight |
Wire/Cable Type | E152210 |
Current - Maximum per Contact | 8.0A |
UL | E152210 |
Product Name | Mini-Change |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (Z-15GW22)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Hinged (A12R106HCR)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 40A, 480V AC, Non-Indicating (SLC040)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- EUCHNER Flying Lead Connector, 24VDC (C-M12F05-05X034PV10,0-MA-100184)
- BRAD HARRISON 4P M/Mfe St/90 11M Cordset Cable (1200660967 884031C02M110)
- BRAD HARRISON External Thread Receptacle, 3, Male, 22 AWG (8R3006A18A120)
- MARETRON Micro Double Ended Cordset 5 Meter (CM-CG1-CF-05.0)
- REMKE Receptacle, MiniFemale, 6 Pole, 1 ft. (106AQ0010M)
- Woodhead Sensor Cordsets & Receptacles