Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 6P Mfe 6 16/6 Pvc
Mfr # 226020A01F060
Zoro # G405902425
original price:
$151.37
8% off
new price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.83m (6.0')
- Type Double Ended
- Keyway Single
- IP Rating IP67
- UL E152210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 226020A01F060
- Zoro # G405902425
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.83m (6.0') |
Cable Diameter | 13.72mm (.540") |
Wire Size AWG | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725CP)
- DAYTON Miniature Solid State Relay, 3-30VDC, 12A (1EGU1)
- TECHFLEX Woven Wrap, F6, 3/16", Black (F6W0.19BK)
- HUBBELL PREMISE WIRING Wall Plate, 2 Gang (IFP26W)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- IFM Cordset, 3 Pin, Receptacle, Female (E18213)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M050)
- IFM Single-Ended Cordset, 25 m L Cable (EVT006)
- IFM 5M 240V-Ac 300V-Dc Cordset Cable (EVT001 ADOGH040VAS0005E04)
- TURCK Multi Fast 12M 150V-Ac Cordset Cable (CSSWM CKWM 19-19-12 U-39542)
- Woodhead Sensors