Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 6P Fp 20 90D 16/6 Pvc
Mfr # 106001A01F200
Zoro # G005902238
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6.10m (20.0')
- IP Rating IP67
- Type Single Ended
- Keyway Single
- UL E152210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 106001A01F200
- Zoro # G005902238
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 6.10m (20.0') |
Cable Diameter | 13.72mm (.540") |
Wire Size AWG | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS1-L)
- KINDORF Channel Nut, 1/4 In, Silver (H 122 1/4 EG)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 1 Pole, 120/240V AC (B115)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Weather and Tamper Resistant Single, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (RR151WWRTR)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- HOFFMAN Light Power Cordset Cable (LPC72 19204)
- BALLUFF Cordset Cable, BCC0AUY BCC M324000010003VX44T2100C013 (BCC0AUY BCC M324-0000-10-003-VX44T2-100-C013)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (885030A09M050)
- PANAMETRICS COMMUNICATION/CONTROL 40M CORDSET CABLE (704-688-40M)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM40B)
- Woodhead Sensor Cordsets & Receptacles