Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 6P Fp 12 90D 16/6 Pvc
Mfr # 106001A01F120
Zoro # G605902218
original price:
$113.88
17% off
new price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.66m (12.0')
- Keyway Single
- Material - Coupling Nut Black Epoxy Coated Zinc
- LED Indicator No
- Material - Connector Body PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 106001A01F120
- Zoro # G605902218
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.66m (12.0') |
Cable Diameter | 13.72mm (.540") |
Wire Size AWG | 16 |
Details
Keyway | Single |
Material - Coupling Nut | Black Epoxy Coated Zinc |
LED Indicator | No |
Material - Connector Body | PVC |
Current - Maximum per Contact | 8.0A |
Poles | 6 |
Orientation | 90° to Pigtail |
Material - Cable Jacket | PVC |
Coupling Style | Threaded |
Material - Plating Mating | Gold |
Voltage - Maximum | 600V |
Color - Cable Jacket | Yellow |
CSA | LR6837 |
Wire/Cable Type | STOOW |
Temperature Range - Operating | -20°C to +105°C |
UL | E152210 |
Gender | Female-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electromechanical Timer, 480VAC (8007U)
- LEVITON ELECTRICAL RECEPTACLES 50A RECEPTACLE - 3 POLE (5206-S10)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 26 AWG, 1.0 Lbs, 1258' Length, 0.0178" Diameter, Red (26HNSP)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-GB1-K10)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP0941L5)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- BRAD HARRISON 113030K13M150 Woodhead 15M Cordset Cable (1300100495 113030K13M150)
- YOKOGAWA Cordset Cable (WU40-LH05)
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- Woodhead Sensor Cordsets & Receptacles