Shop All Duplex Straight Blade Receptacles
Woodhead
Mc 5P Mr 4M Drop
Mfr # 1300310041
Zoro # G205981118
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Voltage - Maximum 300V AC/DC
- Panel Mount Front
- Mounting Thread Size 1/2" - 14 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300310041
- Zoro # G205981118
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Mounting Thread Size | 1/2" - 14 NPT |
Length | 4.0m |
Wire Size (AWG) | 22 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Voltage - Maximum | 300V AC/DC |
Panel Mount | Front |
Poles | 5 |
Series | 130031 |
Orientation | Straight |
NEMA Rating | NEMA 6 |
Keyway | Single |
CSA | LR6837 |
Temperature Range - Operating | -20° to +80°C |
Product Name | DeviceNet Trunk,Mini-Change |
Wire/Cable Type | Thin Standard Cable |
Coupling Type | External Thread |
Material - Component | Nickel-plated Zinc Die-Cast |
Gender | Male |
Current - Maximum per Contact | 4.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 3 Wire Industrial Angle Straight Blade Plug 250Vac 50A (9650-P)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Red, PVC Insulation (411030504)
- VAST Double Chnl Post Base, Hd Galv, PK5 (V70SQHDG-5)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 20A, 1 Pole, 120/240V AC (UBIA20NI)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (5362BW)
- LEVITON Receptacle (5015)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300SGIA)
- LEVITON Ground Receptacle 15A Iv (05320-ICP)
- LEVITON Receptacle (8300-HI)
- HOUSE MKG410CTS GFCI Receptacle Kit (HO1647545)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262WWR)
- Woodhead Straight Blade Devices