Shop All Duplex Straight Blade Receptacles
Woodhead
MC 5P MR 2M
Mfr # DND5100-M020
Zoro # G2021942
product price: $37.95
/ea
Sold in multiples of 2 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 2.0m
- CSA LR6837
- Product Name DeviceNet Trunk,Mini-Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # DND5100-M020
- Zoro # G2021942
- UPC # 78678837178
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 2.0m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 22 |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
CSA | LR6837 |
Product Name | DeviceNet Trunk,Mini-Change |
Gender | Male |
Current - Maximum per Contact | 4.0A |
Series | 130039 |
Orientation | Straight |
Panel Mount | Front |
Voltage - Maximum | 300V AC/DC |
Poles | 5 |
NEMA Rating | NEMA 6 |
Coupling Type | External Thread |
Keyway | Single |
Wire/Cable Type | Thin Standard Cable |
Material - Component | Nickel-plated Zinc Die-Cast |
UL | E152210 |
Temperature Range - Operating | -20° to +80°C |
Description
MC 5P MR 2M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Flip Lid Accessory for Power Inlet Boxes (6393)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA334)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2NP2151)
- HUBBELL Single Pole Connector, Male, Green (HBL15MBGN)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG5262)
- LEVITON Decora Plus 20 amps 125 V Duplex Light Almond Outlet 5-20R (16352-T)
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, Brown (USBB15AC5)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG5352GY)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300GYLTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200HI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GYWR)
- Woodhead Straight Blade Devices