Shop All Sensor Cordsets & Receptacles
Woodhead
Mc 5P Mr 2M
Mfr # 1300390328
Zoro # G405902456
product price: $42.59
/ea
Sold in multiples of 2 for $85.18
$85.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- NEMA Rating NEMA 6
- Keyway Single
- Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300390328
- Zoro # G405902456
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 22 |
Length | 2.0m |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
NEMA Rating | NEMA 6 |
Keyway | Single |
Orientation | Straight |
Material - Component | Nickel-plated Zinc Die-Cast |
Coupling Type | External Thread |
Wire/Cable Type | Thin Standard Cable |
Panel Mount | Front |
Product Name | DeviceNet Trunk,Mini-Change |
Gender | Male |
Temperature Range - Operating | -20° to +80°C |
CSA | LR6837 |
Current - Maximum per Contact | 4.0A |
Series | 130039 |
Voltage - Maximum | 300V AC/DC |
UL | E152210 |
Poles | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/2" NPT (WH-5)
- EATON BUSSMANN Automotive Fuse, SFE Series, 9A, 32V DC, Indicating, 5 PK (SFE-9)
- STA-KON 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (18RA-14)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- ALLEN BRADLEY Power 40M 600V-Ac Cordset Cable (2090-XXNPMP-16S40)
- TURCK Pico Fast Cordset Cable, PKG 4M3PSG 4MS90SP (PKG 4M-3-PSG 4M/S90-SP)
- TURCK Mini Fast 30M 600V-Ac Cordset Cable (RSM RKM 126-30M/S3059)
- BRAD HARRISON 113030K13M150 Woodhead 15M Cordset Cable (1300100495 113030K13M150)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 3 ft. (104A0030AP)
- Woodhead Sensors