Shop All Cable Connectors
Woodhead
Mc 5P Mr 1M Pvc
Mfr # 1R5006A80M010
Zoro # G605927433
product price: $43.15
/ea
Sold in multiples of 2 for $86.30
$86.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Cable Clamping Method External Thread
- Use With - Nonmetallic Building Cable UL 1015
- Type Male
- Overall Length 1.0 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1R5006A80M010
- Zoro # G605927433
- Country of Origin China
- Category Cable Connectors
Dimensions
Overall Length | 1.0 m |
Wire Size (AWG) | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Length | 1.0m |
Details
Style - Connector | Straight |
Cable Clamping Method | External Thread |
Use With - Nonmetallic Building Cable | UL 1015 |
Type | Male |
Material | Zinc Die-Cast with Black Epoxy |
Current - Maximum per Contact | 8.0A |
Keyway | Single |
Poles | 5 |
Panel Mount | Front |
Temperature Range - Operating | -20° to +105°C |
IP Rating | IP67 |
Voltage - Maximum | 300V AC/DC |
Series | 130013 |
Product Name | Mini-Change |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conn Flex, Ac/Mc, 90 deg., 2-1/2", Mall Iron (2210)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (52SC6AF)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH580)
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDU1215)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- BELL OUTDOOR Connector (4802-4)
- DYNE-A-PAK Dyne-A-Pak 201017SN00 CPC Foam Tray; Black - Case of 1000 (201017SN00 CPC)
- REMINGTON INDUSTRIES SMA Male Coaxial Connector Components, Threaded Strght Plug for RG-55, RG-142, RG-223, RG-400 Cbls (901-9511-1SF)
- GARDNER BENDER F-Series Coax Connector, Female Adapter - 2 pk. (GDC-FAM)
- LEGRAND Cable Connectors/Terminators, WALL PHONE TJ PLATE SS (403STJ1WP)
- Woodhead Cord Grips